- 35 mm
- High Carbon Chrome Steel
| Limiting Speed - Grease | 2400 rpm |
| I.D. | 90 mm |
| Retainer Material | Steel |
| O.D. | 125 mm |
| Temperature Range [Min] | -4 °F |
| Static Load Rating | 258000 N |
| Temperature Range [Max] | 248 °F |
| Bearing Type | Needle Roller |
| Dynamic Load Rating | 113000 N |
| Overall Width | 35 mm |
| Component (I/R; O/R assembly) | LRT 9010535 |
| Material | SUJ2 |
| Series | NA49 |
| No. of Rows | Single |
| Limiting Speed - Oil | 4000 rpm |
| Roller Type | Roller |
| Weight | 2.974 LB |
| EAN or UPC | 4549557061110 |

