- 35 mm
- High Carbon Chrome Steel
| Enclosure | Two Seals |
| Temperature Range [Max] | 248 °F |
| Temperature Range [Min] | -4 °F |
| Bearing Type | Needle Roller |
| No. of Rows | Single |
| Roller Type | Roller |
| O.D. | 120 mm |
| Retainer Material | Steel |
| Component (I/R; O/R assembly) | LRTZ8510036 |
| Limiting Speed - Grease | 1900 rpm |
| Overall Width | 35 mm |
| Material | SUJ2 |
| Series | NA49 |
| Dynamic Load Rating | 103000 N |
| I.D. | 85 mm |
| Static Load Rating | 225000 N |
| Weight | 2.863 LB |
| EAN or UPC | 4549557061103 |

