- 30 mm
- High Carbon Chrome Steel
| O.D. | 100 mm |
| Enclosure | Two Seals |
| Limiting Speed - Grease | 2500 rpm |
| Temperature Range [Max] | 248 °F |
| Roller Type | Roller |
| Dynamic Load Rating | 76900 N |
| Component (I/R; O/R assembly) | LRTZ708031 |
| Material | SUJ2 |
| Overall Width | 30 mm |
| Bearing Type | Needle Roller |
| Static Load Rating | 143000 N |
| No. of Rows | Single |
| Retainer Material | Steel |
| I.D. | 70 mm |
| Series | NA49 |
| Temperature Range [Min] | -4 °F |
| Weight | 1.694 LB |
| EAN or UPC | 4549557061042 |

