- 25 mm
- High Carbon Chrome Steel
| O.D. | 90 mm |
| Series | NA49 |
| Retainer Material | Steel |
| Limiting Speed - Grease | 2500 rpm |
| Temperature Range [Min] | -4 °F |
| Roller Type | Roller |
| Enclosure | Two Seals |
| Component (I/R; O/R assembly) | LRTZ657226 |
| Overall Width | 25 mm |
| Static Load Rating | 99800 N |
| Temperature Range [Max] | 248 °F |
| Bearing Type | Needle Roller |
| Material | SUJ2 |
| I.D. | 65 mm |
| Dynamic Load Rating | 56800 N |
| No. of Rows | Single |
| Weight | 1.046 LB |
| EAN or UPC | 4549557061028 |

