- 25 mm
- High Carbon Chrome Steel
| Retainer Material | Steel |
| O.D. | 85 mm |
| Bearing Type | Needle Roller |
| Overall Width | 25 mm |
| Static Load Rating | 92800 N |
| Roller Type | Roller |
| Temperature Range [Max] | 248 °F |
| Temperature Range [Min] | -4 °F |
| Component (I/R; O/R assembly) | LRTZ606826 |
| Limiting Speed - Grease | 3000 rpm |
| I.D. | 60 mm |
| Series | NA49 |
| Dynamic Load Rating | 54500 N |
| Enclosure | Two Seals |
| No. of Rows | Single |
| Material | SUJ2 |
| Weight | 0.979 LB |
| EAN or UPC | 4549557061004 |

