- 22 mm
- High Carbon Chrome Steel
| Temperature Range [Min] | -4 °F |
| I.D. | 50 mm |
| Temperature Range [Max] | 248 °F |
| Bearing Type | Needle Roller |
| Component (I/R; O/R assembly) | LRT 505822 |
| Material | SUJ2 |
| Overall Width | 22 mm |
| Dynamic Load Rating | 46200 N |
| No. of Rows | Single |
| Retainer Material | Steel |
| Static Load Rating | 82100 N |
| Limiting Speed - Grease | 4200 rpm |
| Roller Type | Roller |
| O.D. | 72 mm |
| Limiting Speed - Oil | 7000 rpm |
| Series | NA49 |
| Weight | 0.649 LB |
| EAN or UPC | 4549557060953 |

