- 17 mm
- High Carbon Chrome Steel
| Enclosure | Two Seals |
| Material | SUJ2 |
| Retainer Material | Steel |
| Limiting Speed - Grease | 5500 rpm |
| Dynamic Load Rating | 21500 N |
| No. of Rows | Single |
| O.D. | 47 mm |
| Temperature Range [Max] | 248 °F |
| Series | NA49 |
| I.D. | 30 mm |
| Bearing Type | Needle Roller |
| Temperature Range [Min] | -4 °F |
| Overall Width | 17 mm |
| Roller Type | Roller |
| Component (I/R; O/R assembly) | LRTZ 303518 |
| Static Load Rating | 28400 N |
| Weight | 0.234 LB |
| EAN or UPC | 4549557060861 |

