
- 13 mm
- High Carbon Chrome Steel
I.D. | 15 mm |
Temperature Range [Max] | 248 °F |
Retainer Material | Steel |
Overall Width | 13 mm |
Dynamic Load Rating | 9570 N |
No. of Rows | Single |
O.D. | 28 mm |
Series | NA49 |
Bearing Type | Needle Roller |
Enclosure | Two Seals |
Component (I/R; O/R assembly) | LRTZ 152014 |
Roller Type | Roller |
Limiting Speed - Grease | 9500 rpm |
Static Load Rating | 11600 N |
Temperature Range [Min] | -4 °F |
Material | SUJ2 |
Weight | 0.079 LB |
EAN or UPC | 4549557060748 |
