- 13 mm
- High Carbon Chrome Steel
| Limiting Speed - Grease | 12000 rpm |
| Component (I/R; O/R assembly) | LRTZ 121614 |
| Roller Type | Roller |
| Temperature Range [Min] | -4 °F |
| Enclosure | Two Seals |
| Dynamic Load Rating | 8470 N |
| I.D. | 12 mm |
| O.D. | 24 mm |
| Series | NA49 |
| Static Load Rating | 9320 N |
| Temperature Range [Max] | 248 °F |
| Overall Width | 13 mm |
| Material | SUJ2 |
| No. of Rows | Single |
| Bearing Type | Needle Roller |
| Retainer Material | Steel |
| Weight | 0.061 LB |
| EAN or UPC | 4549557060724 |

