- 20 mm
- High Carbon Chrome Steel
| I.D. | 32 mm |
| Series | NA49 |
| No. of Rows | Single |
| O.D. | 52 mm |
| Temperature Range [Min] | -4 °F |
| Dynamic Load Rating | 29400 N |
| Roller Type | Roller |
| Bearing Type | Needle Roller |
| Enclosure | Two Seals |
| Limiting Speed - Grease | 5000 rpm |
| Material | SUJ2 |
| Overall Width | 20 mm |
| Component (I/R; O/R assembly) | LRTZ 324021 |
| Static Load Rating | 44200 N |
| Temperature Range [Max] | 248 °F |
| Retainer Material | Steel |
| Weight | 0.368 LB |
| EAN or UPC | 4549557060885 |

