- 20 mm
- High Carbon Chrome Steel
| O.D. | 52 mm |
| Temperature Range [Min] | -4 °F |
| I.D. | 32 mm |
| Series | NA49 |
| Material | SUJ2 |
| Roller Type | Roller |
| Static Load Rating | 47800 N |
| Overall Width | 20 mm |
| No. of Rows | Single |
| Bearing Type | Needle Roller |
| Component (I/R; O/R assembly) | LRT 324020 |
| Temperature Range [Max] | 248 °F |
| Retainer Material | Steel |
| Limiting Speed - Grease | 6000 rpm |
| Dynamic Load Rating | 31200 N |
| Limiting Speed - Oil | 10000 rpm |
| Weight | 0.363 LB |
| EAN or UPC | 4549557060878 |

