- 17 mm
- High Carbon Chrome Steel
| O.D. | 45 mm |
| Dynamic Load Rating | 21000 N |
| Enclosure | Two Seals |
| I.D. | 28 mm |
| Overall Width | 17 mm |
| Static Load Rating | 26800 N |
| Material | SUJ2 |
| Component (I/R; O/R assembly) | LRTZ 283218 |
| No. of Rows | Single |
| Bearing Type | Needle Roller |
| Retainer Material | Steel |
| Temperature Range [Max] | 248 °F |
| Temperature Range [Min] | -4 °F |
| Roller Type | Roller |
| Series | NA49 |
| Limiting Speed - Grease | 6000 rpm |
| Weight | 0.222 LB |
| EAN or UPC | 4549557060847 |

