- 17 mm
- High Carbon Chrome Steel
| Temperature Range [Min] | -4 °F |
| Static Load Rating | 28900 N |
| Roller Type | Roller |
| Component (I/R; O/R assembly) | LRT222817 |
| O.D. | 39 mm |
| Retainer Material | Steel |
| No. of Rows | Single |
| Limiting Speed - Grease | 8400 rpm |
| Overall Width | 17 mm |
| Limiting Speed - Oil | 14000 rpm |
| Series | NA49 |
| Bearing Type | Needle Roller |
| Dynamic Load Rating | 21400 N |
| I.D. | 22 mm |
| Material | SUJ2 |
| Temperature Range [Max] | 248 °F |
| Weight | 0.192 LB |
| EAN or UPC | 4549557060793 |

