- 100 mm
- High Carbon Chrome Steel
| Static Load Rating | 2860000 N |
| Temperature Range [Min] | -4 °F |
| Limiting Speed - Grease | 360 rpm |
| I.D. | 380 mm |
| Retainer Material | Steel |
| Roller Type | Roller |
| O.D. | 480 mm |
| Overall Width | 100 mm |
| Material | SUJ2 |
| Component (I/R; O/R assembly) | LRT 380415100 |
| Limiting Speed - Oil | 600 rpm |
| Temperature Range [Max] | 248 °F |
| No. of Rows | Single |
| Series | NA48 |
| Dynamic Load Rating | 951000 N |
| Bearing Type | Needle Roller |
| Weight | 98.238 LB |
| EAN or UPC | 4549557060632 |

