- 80 mm
- High Carbon Chrome Steel
| Roller Type | Roller |
| Overall Width | 80 mm |
| Static Load Rating | 1900000 N |
| O.D. | 380 mm |
| Dynamic Load Rating | 610000 N |
| Temperature Range [Max] | 248 °F |
| Bearing Type | Needle Roller |
| Material | SUJ2 |
| Limiting Speed - Grease | 540 rpm |
| No. of Rows | Single |
| Limiting Speed - Oil | 900 rpm |
| I.D. | 300 mm |
| Temperature Range [Min] | -4 °F |
| Retainer Material | Steel |
| Series | NA48 |
| Component (I/R; O/R assembly) | LRT 30033080 |
| Weight | 49.119 LB |
| EAN or UPC | 4549557060595 |

