- 80 mm
- High Carbon Chrome Steel
| Material | SUJ2 |
| Temperature Range [Min] | -4 °F |
| No. of Rows | Single |
| Temperature Range [Max] | 248 °F |
| I.D. | 280 mm |
| Component (I/R; O/R assembly) | LRT 28030569 |
| Roller Type | Roller |
| Bearing Type | Needle Roller |
| Limiting Speed - Oil | 950 rpm |
| Series | NA48 |
| Limiting Speed - Grease | 570 rpm |
| Overall Width | 80 mm |
| Static Load Rating | 1550000 N |
| Retainer Material | Steel |
| O.D. | 350 mm |
| Dynamic Load Rating | 486000 N |
| Weight | 34.802 LB |
| EAN or UPC | 4549557060588 |

