- 60 mm
- High Carbon Chrome Steel
| Roller Type | Roller |
| Retainer Material | Steel |
| Material | SUJ2 |
| Limiting Speed - Oil | 1300 rpm |
| Dynamic Load Rating | 345000 N |
| Temperature Range [Max] | 248 °F |
| Series | NA48 |
| Overall Width | 60 mm |
| O.D. | 300 mm |
| Static Load Rating | 1150000 N |
| Temperature Range [Min] | -4 °F |
| I.D. | 240 mm |
| Limiting Speed - Grease | 780 rpm |
| Bearing Type | Needle Roller |
| No. of Rows | Single |
| Component (I/R; O/R assembly) | LRT 24026560 |
| Weight | 22.467 LB |
| EAN or UPC | 4549557060564 |

