- 50 mm
- High Carbon Chrome Steel
| Roller Type | Roller |
| Limiting Speed - Oil | 1800 rpm |
| Series | NA48 |
| Temperature Range [Max] | 248 °F |
| O.D. | 240 mm |
| Retainer Material | Steel |
| Dynamic Load Rating | 249000 N |
| No. of Rows | Single |
| Bearing Type | Needle Roller |
| I.D. | 190 mm |
| Limiting Speed - Grease | 1080 rpm |
| Material | SUJ2 |
| Temperature Range [Min] | -4 °F |
| Static Load Rating | 726000 N |
| Overall Width | 50 mm |
| Component (I/R; O/R assembly) | LRT 19021050 |
| Weight | 12.687 LB |
| EAN or UPC | 4549557060533 |

