- Needle Roller Cage
- 12 mm Inner Diameter
- 15 mm Outer Diameter
| O.D. | 15 mm |
| Retainer Material | Carbon Steel |
| Temperature Range [Max] | 248 °F |
| Static Load Rating | 5840 N |
| Material | SUJ2 |
| Roller Type | Roller |
| I.D. | 12 mm |
| Temperature Range [Min] | -4 °F |
| Bearing Type | Needle Roller Cage |
| Overall Width | 14.3 mm |
| Series | KT…EG |
| No. of Rows | Single |
| Dynamic Load Rating | 5840 N |
| Weight | 0.009 LB |
| EAN or UPC | 4549557035876 |

