- Needle Roller Cage
- 9 mm Inner Diameter
- 12 mm Outer Diameter
| Series | KT |
| Overall Width | 13 mm |
| I.D. | 9 mm |
| O.D. | 12 mm |
| Dynamic Load Rating | 4840 N |
| No. of Rows | Single |
| Retainer Material | Carbon Steel |
| Limiting Speed - Grease | 27500 rpm |
| Limiting Speed - Oil | 55000 rpm |
| Temperature Range [Min] | -4 °F |
| Roller Type | Roller |
| Static Load Rating | 5370 N |
| Material | SUJ2 |
| Temperature Range [Max] | 248 °F |
| Bearing Type | Needle Roller Cage |
| Weight | 0.006 LB |
| EAN or UPC | 4549557033667 |

