- Needle Roller Cage
- 80 mm Inner Diameter
- 88 mm Outer Diameter
| Limiting Speed - Grease | 3000 rpm |
| Material | SUJ2 |
| I.D. | 80 mm |
| Temperature Range [Min] | -4 °F |
| Overall Width | 30 mm |
| No. of Rows | Single |
| Temperature Range [Max] | 248 °F |
| O.D. | 88 mm |
| Series | KT |
| Retainer Material | Carbon Steel |
| Bearing Type | Needle Roller Cage |
| Static Load Rating | 153000 N |
| Roller Type | Roller |
| Dynamic Load Rating | 65000 N |
| Limiting Speed - Oil | 6000 rpm |
| Weight | 0.327 LB |
| EAN or UPC | 4549557035852 |

