- Needle Roller Cage
- 75 mm Inner Diameter
- 83 mm Outer Diameter
| Roller Type | Roller |
| Limiting Speed - Grease | 3250 rpm |
| Limiting Speed - Oil | 6500 rpm |
| Temperature Range [Min] | -4 °F |
| No. of Rows | Single |
| Static Load Rating | 90200 N |
| I.D. | 75 mm |
| Overall Width | 20 mm |
| Bearing Type | Needle Roller Cage |
| Material | SUJ2 |
| Series | KT |
| O.D. | 83 mm |
| Temperature Range [Max] | 248 °F |
| Retainer Material | Carbon Steel |
| Dynamic Load Rating | 43800 N |
| Weight | 0.207 LB |
| EAN or UPC | 4549557035838 |

