- Needle Roller Cage
- 70 mm Inner Diameter
- 78 mm Outer Diameter
| No. of Rows | Single |
| Limiting Speed - Grease | 3500 rpm |
| Material | SUJ2 |
| Limiting Speed - Oil | 7000 rpm |
| Static Load Rating | 84900 N |
| I.D. | 70 mm |
| Bearing Type | Needle Roller Cage |
| Overall Width | 20 mm |
| Temperature Range [Max] | 248 °F |
| Series | KT |
| Roller Type | Roller |
| Temperature Range [Min] | -4 °F |
| Retainer Material | Carbon Steel |
| O.D. | 78 mm |
| Dynamic Load Rating | 42500 N |
| Weight | 0.195 LB |
| EAN or UPC | 4549557035807 |

