- Needle Roller Cage
- 6 mm Inner Diameter
- 9 mm Outer Diameter
| Overall Width | 8 mm |
| No. of Rows | Single |
| Limiting Speed - Grease | 37500 rpm |
| Temperature Range [Max] | 248 °F |
| Material | SUJ2 |
| I.D. | 6 mm |
| O.D. | 9 mm |
| Dynamic Load Rating | 2700 N |
| Roller Type | Roller |
| Temperature Range [Min] | -4 °F |
| Retainer Material | Carbon Steel |
| Bearing Type | Needle Roller Cage |
| Static Load Rating | 2320 N |
| Series | KT |
| Limiting Speed - Oil | 75000 rpm |
| Weight | 0.002 LB |
| EAN or UPC | 4549557068256 |

