- Needle Roller Cage
- 65 mm Inner Diameter
- 73 mm Outer Diameter
| Retainer Material | Carbon Steel |
| Limiting Speed - Grease | 3750 rpm |
| Series | KT |
| No. of Rows | Single |
| Material | SUJ2 |
| Bearing Type | Needle Roller Cage |
| O.D. | 73 mm |
| Temperature Range [Max] | 248 °F |
| Overall Width | 20 mm |
| I.D. | 65 mm |
| Limiting Speed - Oil | 7500 rpm |
| Static Load Rating | 79600 N |
| Roller Type | Roller |
| Dynamic Load Rating | 41200 N |
| Temperature Range [Min] | -4 °F |
| Weight | 0.183 LB |
| EAN or UPC | 4549557068249 |

