- Needle Roller Cage
- 6 mm Inner Diameter
- 10 mm Outer Diameter
| Static Load Rating | 3720 N |
| Dynamic Load Rating | 4410 N |
| Limiting Speed - Grease | 37500 rpm |
| Overall Width | 13 mm |
| Temperature Range [Min] | -4 °F |
| Temperature Range [Max] | 248 °F |
| Roller Type | Roller |
| O.D. | 10 mm |
| Limiting Speed - Oil | 75000 rpm |
| Bearing Type | Needle Roller Cage |
| Retainer Material | Carbon Steel |
| Material | SUJ2 |
| I.D. | 6 mm |
| Series | KT |
| No. of Rows | Single |
| Weight | 0.005 LB |
| EAN or UPC | 4549557033568 |

