- Needle Roller Cage
- 60 mm Inner Diameter
- 72 mm Outer Diameter
| Series | KT |
| Dynamic Load Rating | 86700 N |
| Static Load Rating | 152000 N |
| O.D. | 72 mm |
| Limiting Speed - Oil | 8500 rpm |
| Material | SUJ2 |
| Limiting Speed - Grease | 4250 rpm |
| Roller Type | Roller |
| Temperature Range [Max] | 248 °F |
| Bearing Type | Needle Roller Cage |
| Temperature Range [Min] | -4 °F |
| Overall Width | 36 mm |
| Retainer Material | Carbon Steel |
| I.D. | 60 mm |
| No. of Rows | Single |
| Weight | 0.451 LB |
| EAN or UPC | 4549557035760 |

