- Needle Roller Cage
- 60 mm Inner Diameter
- 68 mm Outer Diameter
| O.D. | 68 mm |
| Overall Width | 25 mm |
| Retainer Material | Carbon Steel |
| Dynamic Load Rating | 48600 N |
| Temperature Range [Min] | -4 °F |
| Series | KT |
| Temperature Range [Max] | 248 °F |
| Bearing Type | Needle Roller Cage |
| Static Load Rating | 95600 N |
| Material | SUJ2 |
| Roller Type | Roller |
| No. of Rows | Single |
| I.D. | 60 mm |
| Limiting Speed - Oil | 8500 rpm |
| Limiting Speed - Grease | 4250 rpm |
| Weight | 0.206 LB |
| EAN or UPC | 4549557035746 |

