- Needle Roller Cage
- 60 mm Inner Diameter
- 65 mm Outer Diameter
| Dynamic Load Rating | 29700 N |
| O.D. | 65 mm |
| Overall Width | 20 mm |
| I.D. | 60 mm |
| Roller Type | Roller |
| Temperature Range [Min] | -4 °F |
| Retainer Material | Carbon Steel |
| No. of Rows | Single |
| Limiting Speed - Grease | 4250 rpm |
| Series | KT |
| Limiting Speed - Oil | 8500 rpm |
| Temperature Range [Max] | 248 °F |
| Bearing Type | Needle Roller Cage |
| Material | SUJ2 |
| Static Load Rating | 71100 N |
| Weight | 0.1 LB |
| EAN or UPC | 4549557035722 |

