- Needle Roller Cage
- 5 mm Inner Diameter
- 8 mm Outer Diameter
| Roller Type | Roller |
| Limiting Speed - Grease | 42500 rpm |
| No. of Rows | Single |
| O.D. | 8 mm |
| Series | KT |
| Temperature Range [Max] | 230 °F |
| Retainer Material | Synthetic Resin |
| Overall Width | 8 mm |
| Bearing Type | Needle Roller Cage |
| Dynamic Load Rating | 2420 N |
| Static Load Rating | 1950 N |
| Limiting Speed - Oil | 85000 rpm |
| Temperature Range [Min] | -4 °F |
| I.D. | 5 mm |
| Material | SUJ2 |
| Weight | 0.001 LB |
| EAN or UPC | 4549557033520 |

