- Needle Roller Cage
- 58 mm Inner Diameter
- 64 mm Outer Diameter
| Overall Width | 20 mm |
| Limiting Speed - Oil | 8500 rpm |
| O.D. | 64 mm |
| Dynamic Load Rating | 33600 N |
| Series | KT |
| Limiting Speed - Grease | 4250 rpm |
| I.D. | 58 mm |
| Retainer Material | Carbon Steel |
| Roller Type | Roller |
| Temperature Range [Min] | -4 °F |
| Static Load Rating | 72500 N |
| Temperature Range [Max] | 248 °F |
| Material | SUJ2 |
| Bearing Type | Needle Roller Cage |
| No. of Rows | Single |
| Weight | 0.119 LB |
| EAN or UPC | 4549557035715 |

