- Needle Roller Cage
- 52 mm Inner Diameter
- 58 mm Outer Diameter
| Material | SUJ2 |
| Roller Type | Roller |
| Temperature Range [Max] | 248 °F |
| Static Load Rating | 56000 N |
| Bearing Type | Needle Roller Cage |
| Dynamic Load Rating | 28300 N |
| Limiting Speed - Oil | 9500 rpm |
| Overall Width | 17 mm |
| Limiting Speed - Grease | 4750 rpm |
| No. of Rows | Single |
| Temperature Range [Min] | -4 °F |
| Retainer Material | Carbon Steel |
| O.D. | 58 mm |
| I.D. | 52 mm |
| Series | KT |
| Weight | 0.09 LB |
| EAN or UPC | 4549557035630 |

