- Needle Roller Cage
- 50 mm Inner Diameter
- 58 mm Outer Diameter
| O.D. | 58 mm |
| Overall Width | 35 mm |
| Temperature Range [Min] | -4 °F |
| Roller Type | Roller |
| Dynamic Load Rating | 58300 N |
| Retainer Material | Carbon Steel |
| Limiting Speed - Grease | 5000 rpm |
| Bearing Type | Needle Roller Cage |
| Material | SUJ2 |
| Series | KT |
| Temperature Range [Max] | 248 °F |
| No. of Rows | Single |
| I.D. | 50 mm |
| Limiting Speed - Oil | 10000 rpm |
| Static Load Rating | 114000 N |
| Weight | 0.248 LB |
| EAN or UPC | 4549557035623 |

