- Needle Roller Cage
- 48 mm Inner Diameter
- 54 mm Outer Diameter
| I.D. | 48 mm |
| Temperature Range [Max] | 248 °F |
| Bearing Type | Needle Roller Cage |
| O.D. | 54 mm |
| Static Load Rating | 60400 N |
| Temperature Range [Min] | -4 °F |
| No. of Rows | Single |
| Limiting Speed - Grease | 5000 rpm |
| Dynamic Load Rating | 30600 N |
| Limiting Speed - Oil | 10000 rpm |
| Material | SUJ2 |
| Retainer Material | Carbon Steel |
| Overall Width | 20 mm |
| Roller Type | Roller |
| Series | KT |
| Weight | 0.101 LB |
| EAN or UPC | 4549557035562 |

