- Needle Roller Cage
- 4 mm Inner Diameter
- 7 mm Outer Diameter
| Material | SUJ2 |
| No. of Rows | Single |
| Overall Width | 7 mm |
| Limiting Speed - Grease | 50000 rpm |
| Temperature Range [Max] | 230 °F |
| O.D. | 7 mm |
| Dynamic Load Rating | 1800 N |
| Bearing Type | Needle Roller Cage |
| Roller Type | Roller |
| Retainer Material | Synthetic Resin |
| Limiting Speed - Oil | 100000 rpm |
| Series | KT |
| I.D. | 4 mm |
| Temperature Range [Min] | -4 °F |
| Static Load Rating | 1300 N |
| Weight | 0.001 LB |
| EAN or UPC | 4549557033513 |

