Skip to content Skip to navigation menu
Carbon Steel Needle Roller Cage

KT425030C3

Carbon Steel Needle Roller Cage
Item #103787476
  • Needle Roller Cage
  • 42 mm Inner Diameter
  • 50 mm Outer Diameter
Carbon Steel Needle Roller Cage
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Needle Roller Cage
  • 42 mm Inner Diameter
  • 50 mm Outer Diameter
Bearing Type Needle Roller Cage
Limiting Speed - Grease 6000 rpm
Roller Type Roller
I.D. 42 mm
Temperature Range [Min] -4 °F
Material SUJ2
Overall Width 30 mm
No. of Rows Single
O.D. 50 mm
Retainer Material Carbon Steel
Temperature Range [Max] 248 °F
Series KT
Dynamic Load Rating 48200 N
Static Load Rating 84400 N
Limiting Speed - Oil 12000 rpm
Weight 0.177 LB
EAN or UPC 4549557068225
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison