- Needle Roller Cage
- 38 mm Inner Diameter
- 44 mm Outer Diameter
| Limiting Speed - Oil | 13000 rpm |
| Material | SUJ2 |
| Temperature Range [Max] | 248 °F |
| Dynamic Load Rating | 23800 N |
| Static Load Rating | 40400 N |
| O.D. | 44 mm |
| Limiting Speed - Grease | 6500 rpm |
| I.D. | 38 mm |
| Retainer Material | Carbon Steel |
| Series | KT |
| Roller Type | Roller |
| Overall Width | 17 mm |
| Temperature Range [Min] | -4 °F |
| Bearing Type | Needle Roller Cage |
| No. of Rows | Single |
| Weight | 0.067 LB |
| EAN or UPC | 4549557068171 |

