- Needle Roller Cage
- 3 mm Inner Diameter
- 6 mm Outer Diameter
| Static Load Rating | 990 N |
| O.D. | 6 mm |
| Temperature Range [Min] | -4 °F |
| Retainer Material | Synthetic Resin |
| Roller Type | Roller |
| Overall Width | 7 mm |
| Bearing Type | Needle Roller Cage |
| Limiting Speed - Oil | 140000 rpm |
| Dynamic Load Rating | 1480 N |
| Series | KT |
| Temperature Range [Max] | 230 °F |
| Limiting Speed - Grease | 70000 rpm |
| I.D. | 3 mm |
| Material | SUJ2 |
| No. of Rows | Single |
| Weight | 0.001 LB |
| EAN or UPC | 4549557033506 |

