- Needle Roller Cage
- 35 mm Inner Diameter
- 42 mm Outer Diameter
| Dynamic Load Rating | 23100 N |
| O.D. | 42 mm |
| Series | KT |
| Material | SUJ2 |
| Limiting Speed - Oil | 14000 rpm |
| Temperature Range [Min] | -4 °F |
| Roller Type | Roller |
| Overall Width | 16 mm |
| Temperature Range [Max] | 248 °F |
| Limiting Speed - Grease | 7000 rpm |
| I.D. | 35 mm |
| Static Load Rating | 33900 N |
| No. of Rows | Single |
| Bearing Type | Needle Roller Cage |
| Retainer Material | Carbon Steel |
| Weight | 0.07 LB |
| EAN or UPC | 4549557035289 |

