- Needle Roller Cage
- 32 mm Inner Diameter
- 39 mm Outer Diameter
| I.D. | 32 mm |
| Limiting Speed - Oil | 16000 rpm |
| Series | KT |
| No. of Rows | Single |
| Temperature Range [Max] | 248 °F |
| O.D. | 39 mm |
| Material | SUJ2 |
| Bearing Type | Needle Roller Cage |
| Roller Type | Roller |
| Dynamic Load Rating | 21600 N |
| Static Load Rating | 30200 N |
| Temperature Range [Min] | -4 °F |
| Limiting Speed - Grease | 8000 rpm |
| Retainer Material | Carbon Steel |
| Overall Width | 16 mm |
| Weight | 0.063 LB |
| EAN or UPC | 4549557035197 |

