- Needle Roller Cage
- 32 mm Inner Diameter
- 38 mm Outer Diameter
| Roller Type | Roller |
| Material | SUJ2 |
| Series | KT |
| No. of Rows | Single |
| Temperature Range [Max] | 248 °F |
| Retainer Material | Carbon Steel |
| Overall Width | 13 mm |
| Bearing Type | Needle Roller Cage |
| Limiting Speed - Oil | 16000 rpm |
| I.D. | 32 mm |
| O.D. | 38 mm |
| Dynamic Load Rating | 16800 N |
| Temperature Range [Min] | -4 °F |
| Static Load Rating | 24400 N |
| Limiting Speed - Grease | 8000 rpm |
| Weight | 0.045 LB |
| EAN or UPC | 4549557068164 |

