- Needle Roller Cage
- 30 mm Inner Diameter
- 37 mm Outer Diameter
| Series | KT |
| O.D. | 37 mm |
| Temperature Range [Max] | 248 °F |
| Dynamic Load Rating | 24700 N |
| Bearing Type | Needle Roller Cage |
| Limiting Speed - Oil | 17000 rpm |
| Limiting Speed - Grease | 8500 rpm |
| Roller Type | Roller |
| Temperature Range [Min] | -4 °F |
| Static Load Rating | 35400 N |
| I.D. | 30 mm |
| Material | SUJ2 |
| No. of Rows | Single |
| Overall Width | 20 mm |
| Retainer Material | Carbon Steel |
| Weight | 0.077 LB |
| EAN or UPC | 4549557035104 |

