- Needle Roller Cage
- 30 mm Inner Diameter
- 37 mm Outer Diameter
| Limiting Speed - Oil | 17000 rpm |
| Roller Type | Roller |
| Limiting Speed - Grease | 8500 rpm |
| Overall Width | 16 mm |
| Temperature Range [Max] | 248 °F |
| I.D. | 30 mm |
| Series | KT |
| Static Load Rating | 28400 N |
| Material | SUJ2 |
| Bearing Type | Needle Roller Cage |
| Temperature Range [Min] | -4 °F |
| No. of Rows | Single |
| O.D. | 37 mm |
| Retainer Material | Carbon Steel |
| Dynamic Load Rating | 20800 N |
| Weight | 0.06 LB |
| EAN or UPC | 4549557035098 |

