- Needle Roller Cage
- 28 mm Inner Diameter
- 35 mm Outer Diameter
| Temperature Range [Min] | -4 °F |
| No. of Rows | Single |
| I.D. | 28 mm |
| Dynamic Load Rating | 33200 N |
| Roller Type | Roller |
| Limiting Speed - Grease | 9000 rpm |
| Material | SUJ2 |
| Series | KT |
| Retainer Material | Carbon Steel |
| Static Load Rating | 50600 N |
| Overall Width | 28 mm |
| Bearing Type | Needle Roller Cage |
| O.D. | 35 mm |
| Temperature Range [Max] | 248 °F |
| Limiting Speed - Oil | 18000 rpm |
| Weight | 0.097 LB |
| EAN or UPC | 4549557034978 |

