- Needle Roller Cage
- 28 mm Inner Diameter
- 33 mm Outer Diameter
| Temperature Range [Min] | -4 °F |
| Static Load Rating | 29500 N |
| Limiting Speed - Oil | 18000 rpm |
| Series | KT |
| I.D. | 28 mm |
| Bearing Type | Needle Roller Cage |
| Limiting Speed - Grease | 9000 rpm |
| Material | SUJ2 |
| Retainer Material | Carbon Steel |
| No. of Rows | Single |
| Temperature Range [Max] | 248 °F |
| Overall Width | 17 mm |
| O.D. | 33 mm |
| Roller Type | Roller |
| Dynamic Load Rating | 18300 N |
| Weight | 0.041 LB |
| EAN or UPC | 4549557034947 |

