- Needle Roller Cage
- 28 mm Inner Diameter
- 33 mm Outer Diameter
| Dynamic Load Rating | 13800 N |
| Temperature Range [Min] | -4 °F |
| Retainer Material | Carbon Steel |
| Bearing Type | Needle Roller Cage |
| Temperature Range [Max] | 248 °F |
| I.D. | 28 mm |
| Overall Width | 13 mm |
| O.D. | 33 mm |
| Material | SUJ2 |
| Series | KT |
| Limiting Speed - Oil | 18000 rpm |
| Roller Type | Roller |
| No. of Rows | Single |
| Static Load Rating | 20700 N |
| Limiting Speed - Grease | 9000 rpm |
| Weight | 0.032 LB |
| EAN or UPC | 4549557034930 |

