- Needle Roller Cage
- 25 mm Inner Diameter
- 35 mm Outer Diameter
| O.D. | 35 mm |
| Overall Width | 15 mm |
| Roller Type | Roller |
| Retainer Material | Carbon Steel |
| Limiting Speed - Oil | 20000 rpm |
| Temperature Range [Min] | -4 °F |
| I.D. | 25 mm |
| Series | KT |
| Static Load Rating | 23800 N |
| Limiting Speed - Grease | 10000 rpm |
| Temperature Range [Max] | 248 °F |
| Material | SUJ2 |
| Dynamic Load Rating | 22600 N |
| Bearing Type | Needle Roller Cage |
| No. of Rows | Single |
| Weight | 0.072 LB |
| EAN or UPC | 4549557034886 |

