- Needle Roller Cage
- 25 mm Inner Diameter
- 30 mm Outer Diameter
| Material | SUJ2 |
| Series | KT |
| Limiting Speed - Oil | 20000 rpm |
| O.D. | 30 mm |
| Temperature Range [Min] | -4 °F |
| No. of Rows | Single |
| I.D. | 25 mm |
| Limiting Speed - Grease | 10000 rpm |
| Bearing Type | Needle Roller Cage |
| Dynamic Load Rating | 13100 N |
| Static Load Rating | 18600 N |
| Roller Type | Roller |
| Overall Width | 13 mm |
| Temperature Range [Max] | 248 °F |
| Retainer Material | Carbon Steel |
| Weight | 0.029 LB |
| EAN or UPC | 4549557034787 |

