- Needle Roller Cage
- 25 mm Inner Diameter
- 29 mm Outer Diameter
| Series | KT |
| Retainer Material | Carbon Steel |
| Temperature Range [Min] | -4 °F |
| Roller Type | Roller |
| Material | SUJ2 |
| No. of Rows | Single |
| Limiting Speed - Grease | 10000 rpm |
| I.D. | 25 mm |
| Static Load Rating | 13300 N |
| Dynamic Load Rating | 8940 N |
| O.D. | 29 mm |
| Overall Width | 10 mm |
| Temperature Range [Max] | 248 °F |
| Bearing Type | Needle Roller Cage |
| Limiting Speed - Oil | 20000 rpm |
| Weight | 0.017 LB |
| EAN or UPC | 4549557034763 |

