- Needle Roller Cage
- 24 mm Inner Diameter
- 29 mm Outer Diameter
| I.D. | 24 mm |
| Static Load Rating | 17600 N |
| No. of Rows | Single |
| Temperature Range [Min] | -4 °F |
| Dynamic Load Rating | 12700 N |
| Limiting Speed - Oil | 20000 rpm |
| Retainer Material | Carbon Steel |
| Temperature Range [Max] | 248 °F |
| Limiting Speed - Grease | 10000 rpm |
| Material | SUJ2 |
| Bearing Type | Needle Roller Cage |
| Overall Width | 13 mm |
| O.D. | 29 mm |
| Series | KT |
| Roller Type | Roller |
| Weight | 0.028 LB |
| EAN or UPC | 4549557034732 |

